Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision thermometers, low temperature

Precision thermometers, low temperature

Stem type, with yellow back round capillary form, −50...+30 °C, 1,0 °C, 280 mm, Toluol, Total, 6 ±1 mm
Catalog # SCNL1052009
Supplier:   Ludwig Schneider
Precision thermometers, low temperature
Catalog # SCNL1052009
Supplier:  Ludwig Schneider
Precision thermometers, low temperature
Precision thermometers, low temperature

Stem type, with yellow back round capillary form, −50...+30 °C, 1,0 °C, 280 mm, Toluol, Total, 6 ±1 mm

Price
36,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision, low temperature laboratory thermometers are suitable for official certification.

  • Total immersion
  • Colourless prism or yellow back round capillary

Pentane, alcohol or toluene, enlcosed or stem type.

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

Ordering information: Available with works certificate or with DAkkS calibration certificate (optional).

Specifications
  • Ø:
    6 ±1 mm
  • Immersion depth:
    Total
  • Description:
    Stem type, with yellow back round capillary form
  • Length:
    280 mm
  • Seq:
    07
  • Division:
    1,0 °C
  • Filling:
    Toluol
  • Range:
    −50...+30 °C