Precision thermometers, low temperature
Stem type, with yellow back round capillary form, −50...+50 °C, 1,0 °C, 280 mm, Toluol, Total, 6 ±1 mm
SCNL1052006
These precision, low temperature laboratory thermometers are suitable for official certification.
- Total immersion
- Colourless prism or yellow back round capillary
Pentane, alcohol or toluene, enlcosed or stem type.
Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.
: Available with works certificate or with DAkkS calibration certificate (optional).
- Ø:6 ±1 mm
- Immersion depth:Total
- Description:Stem type, with yellow back round capillary form
- Length:280 mm
- Seq:06
- Division:1,0 °C
- Filling:Toluol
- Range:−50...+50 °C



