Precision thermometers
−20...+150 °C, 1,0 °C, 380 mm, Red, Total
SCNL64340
Precision thermometer, round, white back capillary form, red filling, stem type.
- With permanent graduation and lettering
- With serial number and certificate (conformance and accuracy)
: Single packed in plastic square shucks.
- Immersion depth:Total
- Length:380 mm
- Seq:06
- Division:1,0 °C
- Filling:Red
- Range:−20...+150 °C



