Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision density hydrometers, M100

Precision density hydrometers, M100

M100-120, 1,200 - 1,300 g/cm³, 250 mm
Catalog # SCNL3192007
Supplier:   Ludwig Schneider
Precision density hydrometers, M100
Catalog # SCNL3192007
Supplier:  Ludwig Schneider
Precision density hydrometers, M100
Precision density hydrometers, M100

M100-120, 1,200 - 1,300 g/cm³, 250 mm

Price
28,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision density hydrometers without thermometers are suitable for calibration.

Error limit: ±0,002 g/cm³

Reference temperature: 20 °C

Certifications: DIN 12791

Ordering information: Surface tension in class M (medium) on request.

Packaging: Individually in a square plastic sleeve.

Specifications
  • Length:
    250 mm
  • Seq:
    07
  • Model:
    M100-120
  • Range:
    1,200 - 1,300 g/cm³