Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision density hydrometers, M100

Precision density hydrometers, M100

M100-080, 0,800 – 0,900 g/cm³, 250 mm
Catalog # SCNL3192003
Supplier:   Ludwig Schneider
Precision density hydrometers, M100
Catalog # SCNL3192003
Supplier:  Ludwig Schneider
Precision density hydrometers, M100
Precision density hydrometers, M100

M100-080, 0,800 – 0,900 g/cm³, 250 mm

Price
26,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision density hydrometers without thermometers are suitable for calibration.

Error limit: ±0,002 g/cm³

Reference temperature: 20 °C

Certifications: DIN 12791

Ordering information: Surface tension in class M (medium) on request.

Packaging: Individually in a square plastic sleeve.

Specifications
  • Length:
    250 mm
  • Seq:
    03
  • Model:
    M100-080
  • Range:
    0,800 – 0,900 g/cm³