Precision density hydrometers, M100
M100-130, 1,300 - 1,400 g/cm³, 250 mm
Catalog # SCNL3192008
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision density hydrometers without thermometers are suitable for calibration.
Error limit: ±0,002 g/cm³
Reference temperature: 20 °C
Certifications: DIN 12791
Ordering information: Surface tension in class M (medium) on request.
Packaging: Individually in a square plastic sleeve.
Specifications
- Length:250 mm
- Seq:08
- Model:M100-130
- Range:1,300 - 1,400 g/cm³
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



