Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision density hydrometers, M100

Precision density hydrometers, M100

M100-140, 1,400 - 1,500 g/cm³, 250 mm
Catalog # SCNL3192009
Supplier:   Ludwig Schneider
Precision density hydrometers, M100
Catalog # SCNL3192009
Supplier:  Ludwig Schneider
Precision density hydrometers, M100
Precision density hydrometers, M100

M100-140, 1,400 - 1,500 g/cm³, 250 mm

Price
31,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision density hydrometers without thermometers are suitable for calibration.

Error limit: ±0,002 g/cm³

Reference temperature: 20 °C

Certifications: DIN 12791

Ordering information: Surface tension in class M (medium) on request.

Packaging: Individually in a square plastic sleeve.

Specifications
  • Length:
    250 mm
  • Seq:
    09
  • Model:
    M100-140
  • Range:
    1,400 - 1,500 g/cm³