Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision density hydrometers, M100

Precision density hydrometers, M100

M100-180, 1,800 - 1,900 g/cm³, 250 mm
Catalog # SCNL3192013
Supplier:   Ludwig Schneider
Precision density hydrometers, M100
Catalog # SCNL3192013
Supplier:  Ludwig Schneider
Precision density hydrometers, M100
Precision density hydrometers, M100

M100-180, 1,800 - 1,900 g/cm³, 250 mm

Price
38,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision density hydrometers without thermometers are suitable for calibration.

Error limit: ±0,002 g/cm³

Reference temperature: 20 °C

Certifications: DIN 12791

Ordering information: Surface tension in class M (medium) on request.

Packaging: Individually in a square plastic sleeve.

Specifications
  • Length:
    250 mm
  • Seq:
    13
  • Model:
    M100-180
  • Range:
    1,800 - 1,900 g/cm³