Precision thermometers
−10...+250 °C, 1,0 °C, 580 mm, Red, Total
Catalog # SCNL64346
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Precision thermometer, round, white back capillary form, red filling, stem type.
- With permanent graduation and lettering
- With serial number and certificate (conformance and accuracy)
Packaging: Single packed in plastic square shucks.
Specifications
- Immersion depth:Total
- Length:580 mm
- Seq:12
- Division:1,0 °C
- Filling:Red
- Range:−10...+250 °C



