Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

API precision hydrometers

S553 HL-14, 19…31 °API, 0,1 °API, −18…+66 °C, 380 mm
  SCNL3122038S
API precision hydrometers
  SCNL3122038S
API precision hydrometers
API precision hydrometers

S553 HL-14, 19…31 °API, 0,1 °API, −18…+66 °C, 380 mm

 
85,00 €
   
1 * 1 ST
 

API precision hydrometers with blue filling thermometer.

Reference temperature: 15,5 °C

Error limit: ±0,1 °API

 : ASTM E2995-14.

 : A works or DAkkS calibration certificate is available (on request).

 : Each packed in a square plastic sleeve.

 
  • Temperature Range:
    −18…+66 °C
  • Length:
    380 mm
  • Seq:
    03
  • Division:
    0,1 °API
  • Model:
    S553 HL-14
  • Range:
    19…31 °API