Order Entry
Belgium
Orders LinkContactUsLinkComponent
API precision hydrometers

API precision hydrometers

S555 HL-14, 39…51 °API, 0,1 °API, −18…+66 °C, 380 mm
Catalog # SCNL3122040S
Supplier:   Ludwig Schneider
API precision hydrometers
Catalog # SCNL3122040S
Supplier:  Ludwig Schneider
API precision hydrometers
API precision hydrometers

S555 HL-14, 39…51 °API, 0,1 °API, −18…+66 °C, 380 mm

Price
85,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

API precision hydrometers with blue filling thermometer.

Reference temperature: 15,5 °C

Error limit: ±0,1 °API

Certifications: ASTM E2995-14.

Ordering information: A works or DAkkS calibration certificate is available (on request).

Packaging: Each packed in a square plastic sleeve.

Specifications
  • Temperature Range:
    −18…+66 °C
  • Length:
    380 mm
  • Seq:
    05
  • Division:
    0,1 °API
  • Model:
    S555 HL-14
  • Range:
    39…51 °API
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.