Wire baskets, rectangular, with lid
200×100×50 mm
Catalog # HUPF7501204
Supplier: HUPFER METALLWERKE
Jump to:
Product Details & Documents
These fine mesh baskets, made of stainless steel, electropolished, are designed to keep small parts and accessories.
- With lid
- With base frame
- Mesh size: 1,6×1,6 mm
Colour: Silver.
Documents
HUPF7501135_TDS_EN
Technische fiche
Specifications
- Seq:04
- W×D×H:200×100×50 mm



