Order Entry
Belgium
Orders LinkContactUsLinkComponent
SteriWare® Liquid Funnels

SteriWare® Liquid Funnels

Funnel, natural, sterile, 180 mm, 19 mm, 200 mm
Catalog # SAMP8370H-200S
Supplier:   Sampling Systems
SteriWare® Liquid Funnels
Catalog # SAMP8370H-200S
Supplier:  Sampling Systems
SteriWare® Liquid Funnels
SteriWare® Liquid Funnels

Funnel, natural, sterile, 180 mm, 19 mm, 200 mm

Price
188,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Single use, disposable liquid funnels ideal for laboratories and manufacturing areas. Designed to use straight from bags.

  • Made of HDPE
  • Moulded and packed in a class 100,000 cleanroom
  • With small hygenic side handle
  • BSE/TSE free
  • Available sterile (gamma irradiated)

Certifications: Material conforms to FDA, EU 10/2011 and EC 1935/2004. Full batch traceability.

Packaging: Individually bagged.

Specifications
  • Description:
    Funnel, natural, sterile
  • Length:
    180 mm
  • Seq:
    10
  • Int.Ø top:
    200 mm
  • Stem O-Ø:
    19 mm