Conductivity cells, Radiometer Analytical
Conductivity cell, 2-pole, with temp. sensor, CDC641T-6, 2-pole, 0,85 cm⁻¹, Glass, 12×103 mm, RJ45 plug head, fixed cable, Aqueous and non aqueous media
HACHE61M022
: Hach
Range of conductivity cells for a wide variety of applications.
- Two-pole cells: traditional design based on two plates of platinum; ideal for routine measurement of conductivity and for use with a sample changer due to the easy rinsing
- three-pole cells: three platinum rings which facilitate optimal shielding during measurement
- four-pole cells: four platinum rings ensure accurate results over several decades of conductivity with a single cell using just one calibration
- four-pole cells are particularly recommended when performing high conductivity measurements
- Connection:RJ45 plug head, fixed cable
- Ø×L:12×103 mm
- For:Aqueous and non aqueous media
- Type:CDC641T-6, 2-pole
- Description:Conductivity cell, 2-pole, with temp. sensor
- Material:Glass
- Seq:08
- Cell constant:0,85 cm⁻¹
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



