Label printer, BMP™41
Label printer BMP™41, EU-plug, 24,40 mm, 150×90×290 mm, 1,3 kg
Catalog # BRDY133254
Supplier: Brady
Jump to:
Product Details & Documents
The BMP™41 portable label printer creates die-cut or continuous labels anywhere and at anytime. It can produce up to 25 mm wide labels which can be used as multi area labels mostly on labelling datacom, wires, cables and audio/visual equipments.
: Supplied with nickel battery, MC1-1000-595-WT-BK cartridge, USB cable, AC adapter, power cord, product CD, brady printer drivers CD and quick start guide.
Specifications
- Print width:24,40 mm
- Weight:1,3 kg
- Description:Label printer BMP™41, EU-plug
- Seq:01
- W×D×H:150×90×290 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Quick charger US for M410 label printer, black, 114,30W×69,85H×101,60D mmQuick charger US for M410 label printer, black, 114,30W×69,85H×101,60D mmBRDY176994Log in for availability1 * 1 ST - 205,00 €
Product Information
- Catalog #AvailabilityPrice
- Rechargeable NiMH battery for M410, BMP41 and BMP61 label printers, grey, 56,90W×109,98×25,00D mmRechargeable NiMH battery for M410, BMP41 and BMP61 label printers, grey, 56,90W×109,98×25,00D mmBRDY176993Log in for availability1 * 1 ST - 83,50 €
Product Information
- Catalog #ForAvailabilityPrice
- AC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mmAC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mmBRDY176990BMP41; M410; BMP51; BMP53; M510; BMP61; M610; M611Log in for availability1 * 1 ST - 124,00 €



