Filter papers for breweries
15, 320 mm
Catalog # BINZ120054
Supplier: Ahlstrom
Jump to:
Product Details & Documents
Ahlstrom-Munksjö offers filters for malt analysis and malt filtration according to MEBAK, ASBC and EBC standards.
Grade 41b: Medium fast filtering. Recommended for malt analysis.
Grade 15: Plain, for final attenuation of congress wort.
Grade 470: Plain kieselguhr paper used for fine turbidity.
Documents
Certificates
Search by Lot NumberSpecifications
- Grade:15
- Seq:10
- Size:320 mm
- Cat. No.:BINZ120054
- Filtration speed:25 s/10 ml
- Weight:68 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



