Order Entry
Belgium
Orders LinkContactUsLinkComponent
Fractionating columns, plain, Quickfit®

Fractionating columns, plain, Quickfit®

250 mm, 365 mm, 24/29 NS, 24/29 NS
Catalog # 201-3033
Supplier:   SciLabware
Fractionating columns, plain, Quickfit®
Catalog # 201-3033
Supplier:  SciLabware
Fractionating columns, plain, Quickfit®
Fractionating columns, plain, Quickfit®

250 mm, 365 mm, 24/29 NS, 24/29 NS

Price
40,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Ground glass joints for dependable performance. Designed for use with various types of column packing e.g. Raschig rings or Fenske helices.

Specifications
  • Cone size:
    24/29 NS
  • Socket size:
    24/29 NS
  • Usable length:
    250 mm
  • Seq:
    03
  • Total length:
    365 mm