Capillary columns, DB-624
5975T LTM toroid, Capillary, DB-624, 1,40 µm, 0,25 mm, 30 m
Catalog # HEWL222-1334LTM
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are recommended for EPA methods 502.2 and 8021, as well as for fast GC/MS volatiles analysis. They are specifically designed for the analysis of volatile priority pollutants and residual solvents.
- Excellent inertness for active compounds
- Bonded and cross-linked
- Solvent rinsable
Specifications
- Column Format:Capillary
- Film thickness:1,40 µm
- Ø int.:0,25 mm
- Description:5975T LTM toroid
- Length:30 m
- Phase:DB-624



