Capillary columns, DB-FFAP
on 7890/6890 LTM module, Capillary, DB-FFAP, 0,10 µm, 0,10 mm, 10 m
Catalog # HEWL127-3212LTM
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are designed for the analysis of volatile fatty acids and phenols.
- Highly polar
- Bonded and cross linked
- Solvent rinsable
Nitroterephthalic acid modified polyethylene glycol.
Max. temperature: 250 °C
Suitable replacement for OV-351.
Specifications
- Column Format:Capillary
- Film thickness:0,10 µm
- Ø int.:0,10 mm
- Description:on 7890/6890 LTM module
- Length:10 m
- Seq:02
- Phase:DB-FFAP



