Solid phase extraction cartridges, Bond Elut™ Plexa PCX
Straight barrel cartridge, Plexa PCX, 100 Å, 45 µm, 1 ml, 30 mg
Catalog # VARI12108301
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ Plexa PCX uses a polymeric cation exchange resin that combines the outstanding properties of Bond Elut™ Plexa - superior flow characteristics and improved analytical performance - with strong cation exchange functionalities. This mixed-mode SPE sorbent removes neutral and acidic interferences from the matrix, concentrates basic analytes and therefore improves sensitivity in the determination of basic compounds.
- Faster flow rates improve productivity
- Extraction cleanliness and reduced interference improve precision
- Simplified, single method
Specifications
- Particle Size:45 µm
- Pore size:100 Å
- Capacity:1 ml
- Description:Straight barrel cartridge
- Seq:02
- Bed weight:30 mg
- Phase:Plexa PCX
- Cat. No.:VARI12108301
- Surface area:550 m²/g



