HPLC columns, ZORBAX® Eclipse XDB
Method Validation Kit, Eclipse XDB-C18, —, 1,8 µm, 4,60 mm, 100 mm
Catalog # HEWL928975-902K
Supplier: Agilent
Jump to:
Product Details & Documents
Good peak shape for basic, acidic and neutral compounds.
- High performance over a wide pH range (2 to 9)
- Long lifetime with extra dens bonding and double endcapping
Specifications
- Column Format:Method Validation Kit
- Ø int.:4,60 mm
- Particle Size:1,8 µm
- Pore size:—
- Length:100 mm
- Seq:97
- Phase:Eclipse XDB-C18
- Cat. No.:HEWL928975-902K
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



