Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary columns, GS-CarbonPLOT

Capillary columns, GS-CarbonPLOT

7890/6890 LTM module, Capillary, GS-CarbonPLOT, 3,00 µm, 0,32 mm, 30 m
Catalog # HEWL113-3133LTM
Supplier:   Agilent
Capillary columns, GS-CarbonPLOT
Catalog # HEWL113-3133LTM
Supplier:  Agilent
Capillary columns, GS-CarbonPLOT
Capillary columns, GS-CarbonPLOT

7890/6890 LTM module, Capillary, GS-CarbonPLOT, 3,00 µm, 0,32 mm, 30 m

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These columns are ideal for GC/MS.

  • High stability, carbon layer stationary phase
  • Unique selectivity for inorganic and organic gases
  • Extended temperature limit of 360 ºC
  • Retention stability not affected by water

Bonded monolithic carbon layer.

Similar phases: Carbopack, CLOT, Carboxen-1006 PLOT.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    3,00 µm
  • Ø int.:
    0,32 mm
  • Description:
    7890/6890 LTM module
  • Length:
    30 m
  • Seq:
    166
  • Phase:
    GS-CarbonPLOT
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.