Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

HPLC columns, LiChrosorb®

RP-18, 100 Å, 5 µm, 4,60 mm, 250 mm
Catalog # 1.51902.0001
Supplier:   Merck
HPLC columns, LiChrosorb®
Catalog # 1.51902.0001
Supplier:  Merck
HPLC columns, LiChrosorb®

RP-18, 100 Å, 5 µm, 4,60 mm, 250 mm

Price
902,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

LiChrosorb® is one of the most successful HPLC packing materials. It is a totally porous, irregular particle silica gel produced with pore sizes of 60 and 100 Å. LiChrosorb® HPLC columns are available either as a cartridge, requiring re-usable endfittings, or as a complete end-fitted column.

If guard columns are required, use LiChrospher® guard cartridges listed in LiChrospher® section.

Specifications
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • Seq:
    05
  • Phase:
    RP-18
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Guard cartridge holder, stand-alone, for capillary connection of guard columns LiChroCart® 4-4 to column Hibar® RT
    Guard cartridge holder, stand-alone, for capillary connection of guard columns LiChroCart® 4-4 to column Hibar® RT
    1.16217.0001
    Log in for availability
    1 * 1 ST - 293,00 €