Order Entry
Belgium
Orders LinkContactUsLinkComponent
Connection system GL 45

Connection system GL 45

Replacement syringe filter, 0,2 μm, for pressure compression set
Catalog # BIBB4541/02
Supplier:   SciLabware
Connection system GL 45
Catalog # BIBB4541/02
Supplier:  SciLabware
Connection system GL 45
Connection system GL 45

Replacement syringe filter, 0,2 μm, for pressure compression set

Price
30,60 €
Log in for availability
1 * 2 ST
Product Details & Documents

PP screwcaps for Pyrex® GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system.

  • Temperature resistant to 140 °C
  • Membrane screw cap is ideal for aerobic microbiology and cell culture, with gas permeable
  • Dishwasher safe

Ideal for chemistry and biotechnology laboratories. Components are fully interchangeable and compatible with both two and three port screwcaps. Four different tubing diameters can be accommodated (Ext.Ø; 1,6, 3,0, 3,2 and 6,0 mm). The additional pressure compensation set that includes a membrane filter with 0,2 μm sized pores permits sterile pressure equalisation. Unused ports can be sealed with a blanking cap. Components are fully interchangeable and compatible with both two and three port screwcaps.

Specifications
  • Description:
    Replacement syringe filter, 0,2 μm, for pressure compression set
  • Seq:
    10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.