Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Connection system GL 45

Insert for GL14 screwcap with tubing outlet, 6,0 mm ID
Catalog # BIBB4539/08
Supplier:   SciLabware
Connection system GL 45
Catalog # BIBB4539/08
Supplier:  SciLabware
Connection system GL 45
Connection system GL 45

Insert for GL14 screwcap with tubing outlet, 6,0 mm ID

Price
23,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP screwcaps for Pyrex® GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system.

  • Temperature resistant to 140 °C
  • Membrane screw cap is ideal for aerobic microbiology and cell culture, with gas permeable
  • Dishwasher safe

Ideal for chemistry and biotechnology laboratories. Components are fully interchangeable and compatible with both two and three port screwcaps. Four different tubing diameters can be accommodated (Ext.Ø; 1,6, 3,0, 3,2 and 6,0 mm). The additional pressure compensation set that includes a membrane filter with 0,2 μm sized pores permits sterile pressure equalisation. Unused ports can be sealed with a blanking cap. Components are fully interchangeable and compatible with both two and three port screwcaps.

Specifications
  • Description:
    Insert for GL14 screwcap with tubing outlet, 6,0 mm ID
  • Seq:
    08