Connection system GL 45
Insert for GL14 screwcap with tubing outlet, 3,2 mm ID
Catalog # BIBB4539/06
Supplier: SciLabware
Jump to:
Product Details & Documents
PP screwcaps for Pyrex® GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system.
- Temperature resistant to 140 °C
- Membrane screw cap is ideal for aerobic microbiology and cell culture, with gas permeable
- Dishwasher safe
Ideal for chemistry and biotechnology laboratories. Components are fully interchangeable and compatible with both two and three port screwcaps. Four different tubing diameters can be accommodated (Ext.Ø; 1,6, 3,0, 3,2 and 6,0 mm). The additional pressure compensation set that includes a membrane filter with 0,2 μm sized pores permits sterile pressure equalisation. Unused ports can be sealed with a blanking cap. Components are fully interchangeable and compatible with both two and three port screwcaps.
Specifications
- Description:Insert for GL14 screwcap with tubing outlet, 3,2 mm ID
- Seq:07



