Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cleanroom Basic Chairs

Cleanroom Basic Chairs

Cleanroom Basic 3 chair, in skai® ESD synthetic leather, black, with synchronous mechanism with weight regulation, backrest height: 530 mm, 660 - 910 mm, Glides, +
Catalog # 139-0583
Supplier:   bimos
Cleanroom Basic Chairs
Catalog # 139-0583
Supplier:  bimos
Cleanroom Basic Chairs
Cleanroom Basic Chairs

Cleanroom Basic 3 chair, in skai® ESD synthetic leather, black, with synchronous mechanism with weight regulation, backrest height: 530 mm, 660 - 910 mm, Glides, +

Price
812,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

In order to create 'clean' or 'sterile' rooms, measures have to be implemented to prevent products and processes from becoming contaminated. This is a key requirement of the microelectronics sector, the pharmaceuticals industry, microsystem production, optics, medical engineering and healthcare. That is why bimos has worked together with industry and research specialists to develop its innovative range of cleanroom chairs for use in extreme conditions.

  • The smooth, sealed surfaces of the seat and backrest shells prevent swirl even when there is a constant flow of air through the filter system and stop the build-up of particles on the chair
  • The synthetic leather, upholstery and upholstery support are permanently bonded using special foam technology to ensure that no particles can be emitted
  • Supplied with a brilliantly polished and abrasion resistant aluminium five star base
  • The base frame, which is made from die-cast aluminium, is brilliantly polished with conductive castors or glides for hard floors
  • The seat support and backrest cover are made of plastic
  • Available in three versions: With contact backrest, contact backrest with tilting seat, and asynchronous mechanism with weight regulation
Specifications
  • Description:
    Cleanroom Basic 3 chair, in skai® ESD synthetic leather, black, with synchronous mechanism with weight regulation, backrest height: 530 mm
  • Height:
    660 - 910 mm
  • Seq:
    06
  • Foot style:
    Glides
  • Foot ring:
    +