Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mat frames for PurusMat

Mat frames for PurusMat

White, 914×1143 mm, 965×1194 mm, 3,2 mm
Catalog # PURUPF384701W00
Supplier:   PURUS
Mat frames for PurusMat
Catalog # PURUPF384701W00
Supplier:  PURUS
Mat frames for PurusMat
Mat frames for PurusMat

White, 914×1143 mm, 965×1194 mm, 3,2 mm

Price
290,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These frames are designed to be used with the Purus mats to create a system that is ideal for any critical area that does not allow direct adhesion to the flooring surface. The frames are constructed of a hard, rigid, PS base material combined with a non skid backing that holds the mats in place on almost any surface.

  • Protect floors from adhesive residue from the purus mats
  • Reduces the risk of slips and falls
  • Non-slip parts made from polymer coated polyester textile
  • Naturally antimicrobial, mould and mildew resistant
Specifications
  • Colour:
    White
  • L×W:
    965×1194 mm
  • Seq:
    03
  • Thickness:
    3,2 mm
  • For:
    914×1143 mm