Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Mat frames for PurusMat

White, 660×1143 mm, 711×1194 mm, 3,2 mm
Catalog # PURUPF284701W00
Supplier:   PURUS
Mat frames for PurusMat
Catalog # PURUPF284701W00
Supplier:  PURUS
Mat frames for PurusMat
Mat frames for PurusMat

White, 660×1143 mm, 711×1194 mm, 3,2 mm

Price
224,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These frames are designed to be used with the Purus mats to create a system that is ideal for any critical area that does not allow direct adhesion to the flooring surface. The frames are constructed of a hard, rigid, PS base material combined with a non skid backing that holds the mats in place on almost any surface.

  • Protect floors from adhesive residue from the purus mats
  • Reduces the risk of slips and falls
  • Non-slip parts made from polymer coated polyester textile
  • Naturally antimicrobial, mould and mildew resistant
Specifications
  • Colour:
    White
  • L×W:
    711×1194 mm
  • Seq:
    02
  • Thickness:
    3,2 mm
  • For:
    660×1143 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.