Beard cover, PP
White, 240×480 mm, 100/bag
Catalog # HOIT114519
Supplier: Hubei Orient International
Jump to:
Product Details & Documents
This disposable beard cover is made from soft non woven PP.
- Single elastic headband
- Soft, breathable and lightweight
- Latex-free elasticated edges and headband to reduce the risk of allergic reactions
Weight: 10 to 12 g/m²
Documents
Specifications
- Packed:100/bag
- Colour:White
- Seq:02
- W×L:240×480 mm
- Cat. No.:HOIT114519
- Weight:10 - 12 g/m²



