Order Entry
Belgium
Orders LinkContactUsLinkComponent
Filter papers for soil analysis

Filter papers for soil analysis

132, 150 mm
Catalog # 516-0776
Supplier:   Ahlstrom
Filter papers for soil analysis
Catalog # 516-0776
Supplier:  Ahlstrom
Filter papers for soil analysis
Filter papers for soil analysis

132, 150 mm

Price
20,90 €
Log in for availability
1 * 100 ST
Product Details & Documents

These papers are used to determine the presence of trace elements and nutrients in soil samples to optimise plant growth.

Specifications
  • Grade:
    132
  • Seq:
    01
  • Size:
    150 mm
  • Cat. No.:
    516-0776
  • Filtration speed:
    450 s (Herzberg)
  • Weight:
    80 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.