Order Entry
Belgium
Orders LinkContactUsLinkComponent
Filter papers for soil analysis

Filter papers for soil analysis

132, 185 mm
Catalog # BINZ146030
Supplier:   Ahlstrom
Filter papers for soil analysis
Catalog # BINZ146030
Supplier:  Ahlstrom
Filter papers for soil analysis
Filter papers for soil analysis

132, 185 mm

Price
44,50 €
Log in for availability
1 * 100 ST
Product Details & Documents

These papers are used to determine the presence of trace elements and nutrients in soil samples to optimise plant growth.

Specifications
  • Grade:
    132
  • Seq:
    03
  • Size:
    185 mm
  • Cat. No.:
    BINZ146030
  • Filtration speed:
    450 s (Herzberg)
  • Weight:
    80 g/m²