Filter papers for soil analysis
132, 240 mm
N° de catalogue BINZ146032
Fournisseur: Ahlstrom
Jump to:
Product Details & Documents
These papers are used to determine the presence of trace elements and nutrients in soil samples to optimise plant growth.
Specifications
- Grade:132
- Seq:04
- Size:240 mm
- Cat. No.:BINZ146032
- Filtration speed:450 s (Herzberg)
- Weight:80 g/m²



