Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Wall-mounted cabinets

Wall- mounted cabinet, with one shelf, open front, -, 1200×350×630 mm
N° de catalogue KOTT307-00018
Fournisseur:   KOETTERMANN
Wall-mounted cabinets
N° de catalogue KOTT307-00018
Fournisseur:  KOETTERMANN
Wall-mounted cabinets
Wall-mounted cabinets

Wall- mounted cabinet, with one shelf, open front, -, 1200×350×630 mm

Prix
353,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of epoxy powder coated steel, with one shelf.

  • Solid hinged doors or sliding glass doors
  • Height adjustable shelfs
  • Maximum loading capacity: 80 kg
Specifications
  • Description:
    Wall- mounted cabinet, with one shelf, open front
  • Seq:
    16
  • W×D×H:
    1200×350×630 mm
  • Doors:
    -
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.