Wall-mounted cabinets
Wall-mounted cabinet, with one shelf, lockable, 2 sliding glass doors, 1500×350×480 mm
Catalog # KOTT307-00025
Supplier: KOETTERMANN
Jump to:
Product Details & Documents
Made of epoxy powder coated steel, with one shelf.
- Solid hinged doors or sliding glass doors
- Height adjustable shelfs
- Maximum loading capacity: 80 kg
Specifications
- Description:Wall-mounted cabinet, with one shelf, lockable
- Seq:26
- W×D×H:1500×350×480 mm
- Doors:2 sliding glass doors



