Wall-mounted cabinets
Wall-mounted cabinet, with one shelf, lockable, 2 sliding glass doors, 900×350×780 mm
Catalog # KOTT307-00072
Supplier: KOETTERMANN
Jump to:
Product Details & Documents
Made of epoxy powder coated steel, with one shelf.
- Solid hinged doors or sliding glass doors
- Height adjustable shelfs
- Maximum loading capacity: 80 kg
Specifications
- Description:Wall-mounted cabinet, with one shelf, lockable
- Seq:05
- W×D×H:900×350×780 mm
- Doors:2 sliding glass doors
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



