Wall-mounted cabinets
Wall-mounted cabinet, with one shelf, 2 doors, 900×366×630 mm
Catalog # KOTT307-00070
Supplier: KOETTERMANN
Jump to:
Product Details & Documents
Made of epoxy powder coated steel, with one shelf.
- Solid hinged doors or sliding glass doors
- Height adjustable shelfs
- Maximum loading capacity: 80 kg
Specifications
- Description:Wall-mounted cabinet, with one shelf
- Seq:09
- W×D×H:900×366×630 mm
- Doors:2 doors



