Microcarriers, Corning®
Product Details & Documents
Corning® Microcarriers are designed to simplify bioprocessing scale up. The microcarriers are sterile, ready to use, and available in closed systems packaging to be used directly with bioreactors. Additionally, the microcarriers are surface treated to enhance cell attachment, maximising cell yield and viability.
- USP Class VI polystyrene material provides a consistent platform
- Available with a choice of surface treatments
- Sterile (SAL 10⁻⁶)
- Certified non pyrogenic
- Available as closed system solutions
Corning® Microcarriers are available with a choice of surface treatments. Corning Synthemax® II substrate creates a synthetic surface on the microcarriers for stem cell expansion. It is recommended to use Low Concentration for MSC applications and High Concentration for iPS/ES applications. Corning CellBIND® surface treatment infuses the surface of the microcarriers with oxygen to improve cell attachment. Corning® Microcarriers with a positive charge surface treatment or collagen coating are also available.
Bead size: 125 to 212 µm
Density: 1,026 ±0,0004 g/cm³
Surface area: 360 cm²/g
Documents
Specifications
- Description:Corning® Microcarriers, untreated, 1×10 g vial
- Seq:01
- Cat. No.:734-2907
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Aseptic transfer cap, PP, orange, disposable ,45 mm, MPC, for 100 g microcarrier bottleAseptic transfer cap, PP, orange, disposable ,45 mm, MPC, for 100 g microcarrier bottle734-2920Log in for availability1 * 1 ST - 258,00 €
Product Information
- Catalog #AvailabilityPrice
- Aseptic transfer cap, PP, orange, disposable ,48 mm, male luer lock, for 500 g microcarrier bottleAseptic transfer cap, PP, orange, disposable ,48 mm, male luer lock, for 500 g microcarrier bottle734-2921Log in for availability1 * 1 ST - 227,00 €
Product Information
- Catalog #AvailabilityPrice
- Aseptic transfer cap, PP, orange, disposable ,48 mm, MPC, for 500 g microcarrier bottleAseptic transfer cap, PP, orange, disposable ,48 mm, MPC, for 500 g microcarrier bottle734-2922Log in for availability1 * 1 ST - 243,00 €
Product Information
- Catalog #AvailabilityPrice
- Aseptic transfer cap, PP, orange, disposable ,45 mm, male luer lock, for 100 g microcarrier bottleAseptic transfer cap, PP, orange, disposable ,45 mm, male luer lock, for 100 g microcarrier bottle734-2919Log in for availability1 * 1 ST - 241,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



