Order Entry
Belgium
Orders LinkContactUsLinkComponent
Handheld Digital Microscopes, Universal

Handheld Digital Microscopes, Universal

Handheld microscope with exchangeable caps, Edge, UNIVERSAL, AM4115T, 8 LEDs, 1,3 MP
Catalog # 620-2618
Handheld Digital Microscopes, Universal
Catalog # 620-2618
Handheld Digital Microscopes, Universal
Handheld Digital Microscopes, Universal

Handheld microscope with exchangeable caps, Edge, UNIVERSAL, AM4115T, 8 LEDs, 1,3 MP

Price
593,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Universal series provides a broad range of products with high image quality to satisfy the most demanding user. Magnification range: 10 to 220×.

  • High speed USB 2.0 connection
  • Metal or composite housing
  • Edge series models with high quality optics provide a very sharp, bright and natural colour image with very low aberration and vignetting
  • Wireless streaming to a tablet, Smart phone, or computer is possible in combination with WF-10 unit (to be ordered separately)
  • Integrated polariser greatly reduces glare on reflective surfaces (some models only)

Models with Automatic Magnification Reading (AMR): Allows the included software to read the magnification setting from the microscope device, simplifying the measuring process.

Models with Extended Depth of Field (EDOF): Automatically capture and combine multiple images at different focus levels to produce a final image with greater depth of field.

Models with Extended Dynamic Range (EDR): Automatically capture and combine multiple images at different exposure levels to create an image with greater dynamic range.

Models with Flexible LED Control (FLC): Additional LED controls within the included software for adjusting LED brightness and on/off toggle by quadrant.

Delivery information: Supplied with protecting pouch, software CD (DinoCapture 2.0 (Windows), DinoXcope (Mac OS)) and calibration target.

Specifications
  • Magnification:
    20 - 220×
  • Model:
    UNIVERSAL, AM4115T
  • Resolution:
    1,3 MP
  • Description:
    Handheld microscope with exchangeable caps, Edge
  • Seq:
    12
  • Illumination:
    8 LEDs
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Extension pole RK-06-PL, to double the height of the RK-06A / RK-06-AE stand (required when working with Long Working Distance and Extra Long Working Distance microscopes)
    Extension pole RK-06-PL, to double the height of the RK-06A / RK-06-AE stand (required when working with Long Working Distance and Extra Long Working Distance microscopes)
    IDCPRK-06-PL
    Log in for availability
    1 * 1 ST - 28,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Foot pedal, enables users to take a picture with their foot
    Foot pedal, enables users to take a picture with their foot
    630-1821
    Log in for availability
    1 * 1 ST - 63,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm
    Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm
    630-2517
    Log in for availability
    1 * 1 ST - 340,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EX
    Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EX
    IDCPRK-06A
    150×220×270 mm
    Log in for availability
    1 * 1 ST - 252,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery
    Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery
    630-2923
    Log in for availability
    1 * 1 ST - 329,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Tabletop stand for handheld Dino-Lite microscopes, RK-06-AE, with ESD-safe coating, incl. extension arm RK-10-EX
    Tabletop stand for handheld Dino-Lite microscopes, RK-06-AE, with ESD-safe coating, incl. extension arm RK-10-EX
    IDCPRK-06AE
    150×220×270 mm
    Log in for availability
    1 * 1 ST - 249,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.