Continuous level control, SymLine®
Floater, electronic, 139 mm
Catalog # SCTV160123
Supplier: S.C.A.T.
Jump to:
Product Details & Documents
Measuring filling levels continuously. Monitoring non-transparent canisters on a permanent basis is no problem with the continuous level control unit.
- Automatic warning for 5 different filling levels freely adjustable, with accuracy of up to ±0,5 mm
- Control box provides 5 freely configurable outlets to control external devices
- Disc sensor for level control from non-conductive material is easy to install and adjustable in height
- Rod sensor and canister with removable sleeve allow easy maintenance and cleaning
- Canister made from electrostatic conductive HDPE material
The compact design and independent power supply allow simple handling and installation, also outside switch cabinets.
Documents
GHS Poster Important Lab and HPLC Safety Guidelines
Application Notes
TDS Canisters Overview
Datasheet
Specifications
- Désignation:Floater, electronic, 139 mm
- Seq:03
Accessories
Product Information
- Catalog #DésignationAvailabilityPrice
- SCTV106698Built-in signal box table stand, brushed stainless steel, 2 mm wall thicknessLog in for availability1 * 1 ST - 61,80 €
Product Information
- Catalog #DésignationAvailabilityPrice
- SCTV106548Built-in Signalbox2; 2-channel (EU), for Safety waste cap and other electronic level controlers, touchless alarm-resetting fields for 2 containers, 2 switch inputs and 2 switch outputs for peripheral units incl. 230 V power supply cable with open end and clamp, universal plugLog in for availability1 * 1 ST - 485,00 €
Product Information
- Catalog #DésignationAvailabilityPrice
- SCTV106741Built-in Signalbox1, EU/UK/US, 1-channel, for safety waste cap and other electronical level controlers, touchless alarm-resetting fields for one container, one switch input and one switch output for peripheral units, including 24 V power supplyLog in for availability1 * 1 ST - 323,00 €
Product Information
- Catalog #DésignationAvailabilityPrice
- SCTV106733Built-in signal box display, brushed stainless steel, 2 mm wall thickness, for signal boxes 1/2/5 with cable connection on the back (Version 2024)Log in for availability1 * 1 ST - 61,80 €
Product Information
- Catalog #DésignationAvailabilityPrice
- SCTV106735Built-in Signalbox5, EU/UK/US, 5-channel, for safety waste cap and other electronical level controlers, touchless alarm-resetting fields for five containers, five switch inputs and five switch outputs for peripheral units, including 24 V power supplyLog in for availability1 * 1 ST - 614,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



