Order Entry
Belgium
Orders LinkContactUsLinkComponent
Level sensors

Level sensors

Level control for barrels with thread G3/4", Lance: PTFE, white; Floater: PFA, white; Display: PE, red, 150 mm, 18 mm
Catalog # SCTV107884
Supplier:   S.C.A.T.
Level sensors
Catalog # SCTV107884
Supplier:  S.C.A.T.
Level sensors
Level sensors

Level control for barrels with thread G3/4", Lance: PTFE, white; Floater: PFA, white; Display: PE, red, 150 mm, 18 mm

Price
699,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These level sensors provide dependable protection from overflow when filling barrels. The float positions itself securely at the opening by its own weight while the barrel fills up. Available in different materials, therefore suitable for all chemicals.

  • Integrated ventilation for safe pressure equalisation
  • Fill level control for containers up to 200 liters

Float for easy level control when filling/refuelling drums. Robust and chemically resistant for heavy-duty use. Made of dissipative HD-PE material and compatible for all barrels with thread G 3/4".

Specifications
  • Ø:
    18 mm
  • Type:
    Lance: PTFE, white; Floater: PFA, white; Display: PE, red
  • Description:
    Level control for barrels with thread G3/4"
  • Length:
    150 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.