pH electrodes, Eutech
pH electrode, single junction, sealed, 1 - 13, 0...+80 °C, Epoxy, Porous HDPE pin, 12×90 mm, BNC, 1 m cable, General purposes
EUTEECFC7252101B
: EUTECH
pH electrodes for use with all pH meters with BNC input connector.
- Connection:BNC, 1 m cable
- Ø×L:12×90 mm
- For:General purposes
- Description:pH electrode, single junction, sealed
- Material:Epoxy
- Seq:01
- Diaphr.:Porous HDPE pin
- Temp.:0...+80 °C
- pH:1 - 13



