Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Single channel pipettes, mechanical, variable volume, VITLAB®

2 - 20 µl, ±0,8 %, ≤0,4 %, 200 µl
Catalog # VITL1641002
Supplier:   VITLAB
Single channel pipettes, mechanical, variable volume, VITLAB®
Catalog # VITL1641002
Supplier:  VITLAB
Single channel pipettes, mechanical, variable volume, VITLAB®
Single channel pipettes, mechanical, variable volume, VITLAB®

2 - 20 µl, ±0,8 %, ≤0,4 %, 200 µl

Price
418,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These piston-operated manual pipettes are ideal for demanding laboratory applications.

  • Central, large pipetting button for easy, uniform piston movement
  • Large, ergonomic eject button for rapid replacement of the tips
  • Simple volume adjustment for right- and left-handers
  • Precise, 4-position volume indicator, with integrated zoom function for optimal readability
  • Colour-coded for easy selection of the right pipette tip
  • Ergonomic finger loop for convenient handling
  • Integrated calibration function for easy calibration without the need for tools
  • Corrosion-resistant pistons and ejectors for long product life
  • Completely autoclavable at 121 °C

DE-M marked

 : Supplied with silicone oil resp. grease (Size 5 and 10 ml), sample bag with pipette tips, quality certificate, and instruction manual

Specifications
  • Volume:
    2 - 20 µl
  • Seq:
    02
  • Accuracy:
    ±0,8 %
  • Imprecision:
    ≤0,4 %
  • Recommended tips:
    200 µl