Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sampling scoops, Behrotest®

Sampling scoops, Behrotest®

Sampling scoop with borosilicate glass beaker, 1000 ml, 1 − 3,75 m, Stainless steel
Catalog # 331-3110
Supplier:   BEHR
Sampling scoops, Behrotest®
Catalog # 331-3110
Supplier:  BEHR
Sampling scoops, Behrotest®
Sampling scoops, Behrotest®

Sampling scoop with borosilicate glass beaker, 1000 ml, 1 − 3,75 m, Stainless steel

Price
506,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The sampling scoop is composed of a clamping fixture and end bar. The scoop with receptacles made of borosilicate glass comply with the high requirements.

  • Sturdy three-part supporting bar with telescopic racks
  • Continuously adjustable in length

Suitable for sampling in waters that are difficult to access, from the surface.

Certifications: EN 1485/AOX

Specifications
  • Capacity:
    1000 ml
  • Description:
    Sampling scoop with borosilicate glass beaker
  • Length:
    1 − 3,75 m
  • Material:
    Stainless steel