Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form, PP

Beakers, low form, PP

5000 ml, 247 mm, 203 mm, 500 ml
Catalog # 213-0389
Supplier:   Brand
Beakers, low form, PP
Catalog # 213-0389
Supplier:  Brand
Beakers, low form, PP
Beakers, low form, PP

5000 ml, 247 mm, 203 mm, 500 ml

Price
127,00 €
Log in for availability
1 * 4 ST
Product Details & Documents

PP, highly translucent.

  • Excellent chemical resistance
  • Cleaning up to max 60 °C is recommended to preserve marks and inscriptions
  • For autoclaving (+121 °C) beakers with an embossed scale should be selected

With printed blue scale, beaded rim and spout.

Certifications: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056

Documents

Specifications
  • Ext.Ø:
    203 mm
  • Graduation Interval:
    500 ml
  • Capacity:
    5000 ml
  • Height:
    247 mm
  • Seq:
    13
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.