Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form, PP

Beakers, low form, PP

3000 ml, 212 mm, 170 mm, 250 ml
Catalog # 213-0388
Supplier:   Brand
Beakers, low form, PP
Catalog # 213-0388
Supplier:  Brand
Beakers, low form, PP
Beakers, low form, PP

3000 ml, 212 mm, 170 mm, 250 ml

Price
96,40 €
Log in for availability
1 * 4 ST
Product Details & Documents

PP, highly translucent.

  • Excellent chemical resistance
  • Cleaning up to max 60 °C is recommended to preserve marks and inscriptions
  • For autoclaving (+121 °C) beakers with an embossed scale should be selected

With printed blue scale, beaded rim and spout.

Certifications: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056

Documents

Specifications
  • Ext.Ø:
    170 mm
  • Graduation Interval:
    250 ml
  • Capacity:
    3000 ml
  • Height:
    212 mm
  • Seq:
    12
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.