Beakers, low form, PP
500 ml, 118 mm, 94 mm, 50 ml
213-0384
: Brand
PP, highly translucent.
- Excellent chemical resistance
- Cleaning up to max 60 °C is recommended to preserve marks and inscriptions
- For autoclaving (+121 °C) beakers with an embossed scale should be selected
With printed blue scale, beaded rim and spout.
: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056
- Ext.Ø:94 mm
- Graduation Interval:50 ml
- Capacity:500 ml
- Height:118 mm
- Seq:08



