Beakers, low form, PP
50 ml, 60 mm, 47 mm, 10 ml
Catalog # 213-0379
Supplier: Brand
Jump to:
Product Details & Documents
PP, highly translucent.
- Excellent chemical resistance
- Cleaning up to max 60 °C is recommended to preserve marks and inscriptions
- For autoclaving (+121 °C) beakers with an embossed scale should be selected
With printed blue scale, beaded rim and spout.
Certifications: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056
Documents
BRND87608_TDS_EN
Datasheet
Specifications
- Ext.Ø:47 mm
- Graduation Interval:10 ml
- Capacity:50 ml
- Height:60 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



