Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form, PP

Beakers, low form, PP

25 ml, 50 mm, 38 mm, 5 ml
Catalog # 213-0378
Supplier:   Brand
Beakers, low form, PP
Catalog # 213-0378
Supplier:  Brand
Beakers, low form, PP
Beakers, low form, PP

25 ml, 50 mm, 38 mm, 5 ml

Price
24,20 €
Log in for availability
1 * 12 ST
Product Details & Documents

PP, highly translucent.

  • Excellent chemical resistance
  • Cleaning up to max 60 °C is recommended to preserve marks and inscriptions
  • For autoclaving (+121 °C) beakers with an embossed scale should be selected

With printed blue scale, beaded rim and spout.

Certifications: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056

Documents

Specifications
  • Ext.Ø:
    38 mm
  • Graduation Interval:
    5 ml
  • Capacity:
    25 ml
  • Height:
    50 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.