Winter jacket, Acode® Summit Winter
Dark blue, 3XL
Catalog # KWIN1101485433XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Wind- and waterproof polyester jackets with soft outer fabric and taped seams. Ideal for outdoor use on colder days. The jackets for women have a tailored fit.
- Discrete reflective contrasting details
- Red mesh inner lining, detachable hood
- Laminated YKK zips and zip pullers in black rubber
- Two front pockets with zips, inner pocket with zip and exit for mobile earpiece, large inner mesh pocket, sleeve pocket with zip
- Ventilation openings at armpits with zips
- Detachable snow stop inside
- Adjustable drawstring at hem, adjustable cuff straps
Waterproof rating 10000 mm
Breathability 5000 mm
Documents
Specifications
- Clothing Size:3XL
- Colour:Dark blue
- Seq:06
- Cat. No.:KWIN1101485433XL
- Sleeve or leg length:Long
- Risk area:Cold
- Model:Summit Winter
- Garment application:General Purpose
- Gender:For men
- Closure type:Zip closure
- Fabric:Polyester
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



